Order Entry
Belgium
Orders LinkContactUsLinkComponent
Specific Gravity Hydrometers

Specific Gravity Hydrometers

Specific gravity hydrometer, filling: with red or blue special liquid, 101 H, 0,500 - 0,650 °SG, 0,001 °SG, +30...+90 °F; –1,1...+32,2 °C, 360 mm
Catalog # AMARH826760-FL
Supplier:   Amarell
Specific Gravity Hydrometers
Catalog # AMARH826760-FL
Supplier:  Amarell
Specific Gravity Hydrometers

Specific gravity hydrometer, filling: with red or blue special liquid, 101 H, 0,500 - 0,650 °SG, 0,001 °SG, +30...+90 °F; –1,1...+32,2 °C, 360 mm

Price
194,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These general-purpose hydrometers are available with a thermometer inside the body or without a thermometer.

  • Capillary prismatic
  • Reliable and simple
  • Paper scale with type designation
  • Shot weighted body

Delivery information: Supplied in a transparent plastic case.

Specifications
  • Temperature Range:
    +30...+90 °F; –1,1...+32,2 °C
  • Description:
    Specific gravity hydrometer, filling: with red or blue special liquid
  • Length:
    360 mm
  • Seq:
    01
  • Division:
    0,001 °SG
  • Model:
    101 H
  • Range:
    0,500 - 0,650 °SG
  • Cat. No.:
    AMARH826760-FL
  • Accuracy:
    ±1 scale division
  • Reference temperature:
    60/60 °F (except model AMARH826764-FL: 15 °C)