Order Entry
Belgium
Orders LinkContactUsLinkComponent
Specific Gravity Hydrometers

Specific Gravity Hydrometers

Specific gravity hydrometer, 90 H - 62, 1,050 - 1,100 °SG, 0,005 °SG, 330 mm
N° de catalogue AMARH826516
Fournisseur:   Amarell
Specific Gravity Hydrometers
N° de catalogue AMARH826516
Fournisseur:  Amarell
Specific Gravity Hydrometers

Specific gravity hydrometer, 90 H - 62, 1,050 - 1,100 °SG, 0,005 °SG, 330 mm

Prix
60,60 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

These general-purpose hydrometers are available with a thermometer inside the body or without a thermometer.

  • Capillary prismatic
  • Reliable and simple
  • Paper scale with type designation
  • Shot weighted body

Livraison: Supplied in a transparent plastic case.

Spécifications
  • Description:
    Specific gravity hydrometer
  • Length:
    330 mm
  • Seq:
    37
  • Division:
    0,005 °SG
  • Model:
    90 H - 62
  • Range:
    1,050 - 1,100 °SG
  • Cat. No.:
    AMARH826516
  • Accuracy:
    ±1 scale division
  • Reference temperature:
    60/60 °F (except model AMARH826764-FL: 15 °C)