Specific Gravity Hydrometers
Specific gravity hydrometer, 89 H - 62, 1,000 - 1,050 °SG, 0,005 °SG, 330 mm
Catalog # AMARH826514
Supplier: Amarell
Jump to:
Product Details & Documents
These general-purpose hydrometers are available with a thermometer inside the body or without a thermometer.
- Capillary prismatic
- Reliable and simple
- Paper scale with type designation
- Shot weighted body
Delivery information: Supplied in a transparent plastic case.
Specifications
- Description:Specific gravity hydrometer
- Length:330 mm
- Seq:35
- Division:0,005 °SG
- Model:89 H - 62
- Range:1,000 - 1,050 °SG
- Cat. No.:AMARH826514
- Accuracy:±1 scale division
- Reference temperature:60/60 °F (except model AMARH826764-FL: 15 °C)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



