VWR® Premium Plus, Slide Boxes
Slide boxes, Premium Plus, Purple, PP, 100, 195×207×32 mm
631-1246
These slide boxes feature multiple labelling areas, and an index card can be used as the lid is transparent.
- Slide rail design ensures a secure fit
- Central numbering grid for slide organisation and easy viewing
- Plastic design eliminates potential rusting of metal parts
- Sliding lock provides secure storage
- Hinged lid smoothly opens 180°, sits flat on surface preventing misplacement
- EVA foam lines the bottom of the box
- No. of slides:100
- Colour:Purple
- Description:Slide boxes, Premium Plus
- Material:PP
- W×D×H:195×207×32 mm



