VWR® Premium Plus, Slide Boxes
Slide boxes, Premium Plus, Orange, PP, 100, 195×207×32 mm
Catalog # 631-1243
Supplier: VWR Collection
Jump to:
Product Details & Documents
These slide boxes feature multiple labelling areas, and an index card can be used as the lid is transparent.
- Slide rail design ensures a secure fit
- Central numbering grid for slide organisation and easy viewing
- Plastic design eliminates potential rusting of metal parts
- Sliding lock provides secure storage
- Hinged lid smoothly opens 180°, sits flat on surface preventing misplacement
- EVA foam lines the bottom of the box
Documents
VWR® Collection Selection Catalogue VWR® for Microscopy
Product Literature
Specifications
- No. of slides:100
- Colour:Orange
- Description:Slide boxes, Premium Plus
- Material:PP
- W×D×H:195×207×32 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



