Compact burettes, BLAUBRAND®
10 ml, 0,02 ml, 0,02 ± ml
612-7162
: Brand
Borosilicate 3.3 glass, amber, class AS.
- Removable PTFE stopcock, fast to dismantle and easy to clean
- Simple repair - all individual components replaceable
- Calibrated to deliver (TD, Ex)
: DIN EN ISO 385, DE-M marking
: On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate.
: Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- Capacity:10 ml
- Seq:01
- Division:0,02 ml
- Tolerance:0,02 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



