Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Precision thermometers

Richter-top finish with button, capillary lens front, 0...200 °C, ±1,0 %, 350 mm, Blue special liquid, 8,5 - 9,0 mm
Catalog # AMARL25906-FL/DKD5
Supplier:   Amarell
Precision thermometers
Catalog # AMARL25906-FL/DKD5
Supplier:  Amarell
Precision thermometers

Richter-top finish with button, capillary lens front, 0...200 °C, ±1,0 %, 350 mm, Blue special liquid, 8,5 - 9,0 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.

  • Milk glass scale
  • Fine subdivision up to 0,1 °C

Available with quality certificates.

 : Packaged in transparent square plastic case.

Specifications
  • Ø:
    8,5 - 9,0 mm
  • Description:
    Richter-top finish with button, capillary lens front
  • Length:
    350 mm
  • Seq:
    33
  • Accuracy:
    ±1,0 %
  • Filling:
    Blue special liquid
  • Range:
    0...200 °C