Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample containers, with screw cap

Sample containers, with screw cap

150 ml, 57 mm, 73 mm, Red, Sterile, Individually wrapped
Catalog # DELT409756.B
Supplier:   DELTALAB
Sample containers, with screw cap
Catalog # DELT409756.B
Supplier:  DELTALAB
Sample containers, with screw cap

150 ml, 57 mm, 73 mm, Red, Sterile, Individually wrapped

Price
288,00 €
Log in for availability
1 * 350 ST
Product Details & Documents

Ultra clear PP containers with PE leak proof screw cap and PS spoon.

  • Graduated in 100 ml increments
  • Frosted panel on side for easy writing
  • Good chemical and temperature resistance

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ext.Ø:
    57 mm
  • Packed:
    Individually wrapped
  • Version:
    Sterile
  • Capacity:
    150 ml
  • Height:
    73 mm
  • Seq:
    03
  • Cap colour:
    Red