BD® Whitacre Spinal Needles
Spinal needles with 20 G, 32 mm introducer, 25 G, 90 mm, Sterile, Blue
Catalog # BDAM405076
Supplier: BD Medical
Jump to:
Product Details & Documents
The BD® Whitacre needles are manufactured with proprietary needle tipping, side-port and low-glare hub technologies.
- Better post-operative patient experience with BD® Whitacre spinal needles that minimise the risk of postdural puncture headache (PDPH)
- Enhanced precision with BD® Whitacre spinal needles that enable visualisation of CSF, aiding proper needle placement
- BD® Whitacre spinal needles yield a distinct tactile 'click' or 'pop' as the pencil-point penetrates the dura, alerting the clinician of proper placement
- Precision-formed side hole helps directional flow of anaesthetic agents and helps reduce the possibility of straddling the dura
- The BD® Whitacre Spinal Needle is supported by 25+ independant published studies
Specifications
- Colour code:Blue
- Gauge:25 G
- Type:Sterile
- Description:Spinal needles with 20 G, 32 mm introducer
- Length:90 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



