Order Entry
Belgium
Orders LinkContactUsLinkComponent
Bottle brushes

Bottle brushes

White, Polyester, 127,0 mm, Plastic, 406 mm
Catalog # 129-4201
Supplier:   MICRONOVA
Bottle brushes
Catalog # 129-4201
Supplier:  MICRONOVA
Bottle brushes
Bottle brushes

White, Polyester, 127,0 mm, Plastic, 406 mm

Price
112,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Brushes with polyester bristles and plastic handle for cleaning bottles and other glassware.

  • Base resins used to produce blocks and bristles are made from FDA approved materials
  • BPA-free
Specifications
  • Bristle material:
    Polyester
  • Brush head Ø:
    127,0 mm
  • Handle material:
    Plastic
  • Description:
    White
  • Seq:
    05
  • Total length:
    406 mm
  • Cat. No.:
    129-4201