Order Entry
Belgium
Orders LinkContactUsLinkComponent
Low temperature covers

Low temperature covers

Low temperature cover, plexiglass, 4 blocks, 216×216×41 mm
Catalog # OHAU30400180
Supplier:   OHAUS
Low temperature covers
Catalog # OHAU30400180
Supplier:  OHAUS
Low temperature covers
Low temperature covers

Low temperature cover, plexiglass, 4 blocks, 216×216×41 mm

Price
127,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Plexiglass cover reduces air flow for additional temperature stability in low temperature applications.

  • Two sides are open 6,4 mm
Specifications
  • Description:
    Low temperature cover, plexiglass
  • Seq:
    02
  • W×D×H:
    216×216×41 mm
  • For:
    4 blocks