Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sandbaths for modular heating blocks

Sandbaths for modular heating blocks

Sand bath for one-block heater, 76×95×64 mm
Catalog # OHAU30400173
Supplier:   OHAUS
Sandbaths for modular heating blocks
Catalog # OHAU30400173
Supplier:  OHAUS
Sandbaths for modular heating blocks
Sandbaths for modular heating blocks

Sand bath for one-block heater, 76×95×64 mm

Price
323,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Ideal for irregular shaped vessels.

  • Stainless steel construction for superior corrosion resistance
  • Designed to hold sand, stainless steel shot or non-volatile liquids
Specifications
  • Description:
    Sand bath for one-block heater, 76×95×64 mm
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sand, 0,5 kg bag, for sand bath
    Sand, 0,5 kg bag, for sand bath
    OHAU30400177
    Log in for availability
    1 * 1 ST - 89,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel shot, 0,5 kg, for sand bath
    Stainless steel shot, 0,5 kg, for sand bath
    OHAU30400178
    Log in for availability
    1 * 1 ST - 110,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.