Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sandbaths for modular heating blocks

Sandbaths for modular heating blocks

Sand bath for four-block heater, 191×147×64 mm
Catalog # OHAU30400175
Supplier:   OHAUS
Sandbaths for modular heating blocks
Catalog # OHAU30400175
Supplier:  OHAUS
Sandbaths for modular heating blocks
Sandbaths for modular heating blocks

Sand bath for four-block heater, 191×147×64 mm

Price
355,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Ideal for irregular shaped vessels.

  • Stainless steel construction for superior corrosion resistance
  • Designed to hold sand, stainless steel shot or non-volatile liquids
Specifications
  • Description:
    Sand bath for four-block heater, 191×147×64 mm
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sand, 0,5 kg bag, for sand bath
    Sand, 0,5 kg bag, for sand bath
    OHAU30400177
    Log in for availability
    1 * 1 ST - 89,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel shot, 0,5 kg, for sand bath
    Stainless steel shot, 0,5 kg, for sand bath
    OHAU30400178
    Log in for availability
    1 * 1 ST - 110,00 €