Labels, pipe marking
Pipe marking labels with GHS04 symbol, Polyester, Blue/white, 250×26 mm, 4 labels/card
BRDYN001991
: Brady
These pipe marking labels are made of high quality polyester and meet with GHS (Global Harmonised System) regulations for chemical substances and mixtures.
- Promotes safety and simplifies maintenance
- Arrows are pre-cut, and hence does not requires scissors additionally
- Resistant to temperatures from –40 to +120 °C
- Resistant to ultraviolet rays and conditions
The markers have a frame that contrasts with the color of the text to increase visibility.
- Colour:Blue/white
- Description:Pipe marking labels with GHS04 symbol
- Dimensions:250×26 mm
- Material:Polyester
- Seq:09
- Packed:4 labels/card



