Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample dippers, DispoDipper

Sample dippers, DispoDipper

DispoDipper, SteriPlast® PP, 417 mm, 40 mm, +, 50 ml
Catalog # 331-0314
Supplier:   BURKLE
Sample dippers, DispoDipper
Catalog # 331-0314
Supplier:  BURKLE
Sample dippers, DispoDipper
Sample dippers, DispoDipper

DispoDipper, SteriPlast® PP, 417 mm, 40 mm, +, 50 ml

Price
51,20 €
Log in for availability
1 * 20 ST
Product Details & Documents

The DispoDipper are designed for the sampling and subsequent transport of samples.

  • Production and packaging according to cleanroom class 7
  • Prevents cross-contamination or sample impurities
  • Optionally sterilised by gamma rays (SteriPlast®)

Suitable for applications in food, animal feed and pharmaceutical industries.

Certifications: EU food requirements and FDA regulations.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ø:
    40 mm
  • Sterile:
    +
  • Capacity:
    50 ml
  • Description:
    DispoDipper
  • Length:
    417 mm
  • Material:
    SteriPlast® PP
  • Seq:
    02