Sample dippers, DispoDipper
DispoDipper, LaboPlast® PP, 417 mm, 40 mm, -, 50 ml
N° de catalogue 331-0313
Fournisseur: BURKLE
Jump to:
Product Details & Documents
The DispoDipper are designed for the sampling and subsequent transport of samples.
- Production and packaging according to cleanroom class 7
- Prevents cross-contamination or sample impurities
- Optionally sterilised by gamma rays (SteriPlast®)
Suitable for applications in food, animal feed and pharmaceutical industries.
Certifications: EU food requirements and FDA regulations.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Specifications
- Ø:40 mm
- Sterile:-
- Capacity:50 ml
- Description:DispoDipper
- Length:417 mm
- Material:LaboPlast® PP
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



