Hook connectors
Hook connector, Stainless steel, 13 mm
Catalog # USBE2430NEU
Supplier: USBECK Laborgeräte
Jump to:
Product Details & Documents
Nickel plated brass screw with plastic handle.
- For rods up to 13 mm
- Angle: 90°
Specifications
- Description:Hook connector
- Material:Stainless steel
- Seq:02
- For rod Ø:13 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



