Cryoscope
Cryoscope C1, manual, for 1 sample
Catalog # GEAG05.25500
Supplier: Gerber Instruments AG
Jump to:
Product Details & Documents
The dynamic cooling system Cryoscope C1 is ideal for reliable and rapid determination of freezing point in milk acc. to ISO 5764/IDF 108. During the daily inspection of water content in the raw milk, the device works extremely quietly.
- Easy to calibrate
- Robust and compact design with touchscreen
- Adjustable amplitude of the stirrer
- Time or plateau mode selectable
- Data output to an external printer and/or PC selectable
- Worldwide support via internet possible
The dynamic cooling system allows a maximum sample throughput even at ambient temperatures up to 35 °C.
: System includes standards 408, 512, 600, heat transfer fluid (each 250 ml) and test tubes with ring mark (2,0 ml, 10 pc).
Specifications
- Description:Cryoscope C1, manual, for 1 sample
- Seq:01
- Cat. No.:GEAG05.25500
- Repeatability:±2 m°C/m°H
- Sample volume:2,0 or 2,5 ml
- Sample capacity:Single
- Measuring range:−1500...0 m°C/m°H
- Test time:~90 seconds
- W×D×H:280×420×320 mm
- Units:m°C or m°H
- Weight:11 kg
- Resolution:0,1 m°C/m°H
- Display:Colour touchscreen
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sample tubes with ring mark at 2,0 ml
Product Information
- Catalog #AvailabilityPrice
- Thermal printer with
USB-RS232 adapter
and printer paper
(10 rolls)Thermal printer with
USB-RS232 adapter
and printer paper
(10 rolls)GEAG05.25504Log in for availability1 * 1 ST - 632,00 €
Product Information
- Catalog #AvailabilityPrice
- Power cable, EU-plug
Product Information
- Catalog #AvailabilityPrice
- Test tube rack of stainless
steel for 30 test tubesTest tube rack of stainless
steel for 30 test tubesGEAG05.5030Log in for availability1 * 1 ST - 124,00 €



