Process2Clean® Liquid Cleaning Agents
Product Details & Documents
These high-performance cleaning agents are specifically designed for critical clean-in-place applications and are engineered to effectively remove a multitude of product residues.
- All products are formulated under the highest quality standards in a GMP manufacturing facility
- Available in both sterile (filtered at 0,2 µm and aseptically filtered) and nonsterile packaging
- Sterile versions are ultra-clean and assure that less contamination is introduced to the system
- Low-foaming
Process2Clean® 1 liquid alkaline agent is formulated with potassium hydroxide, surfactants, and other essential cleaning ingredients. Process2Clean® 2 liquid agent is an acidic based detergent. Both agents are capable of removing a wide array of proteins, excipients, fine chemicals, silicones, oils, petrolatum, polymers, and most types of organics.
Process2Clean® 3 hyodroxyacetic acid detergent is formulated with phosphoric acid, surfactants, and other essential cleaning ingredients. This agent is extremely effective in removing residues including a wide array of inorganic salts, scales, particulate carbon, urine scales (on polycarbonates, stainless steel, and other caging materials), proteins, excipients, fine chemicals, silicones, oils, petrolatum, polymers and most types of organics. Process2Clean® 4 and Process2Clean® 6 liquid agents are effective in cleaning ointments, creams, oils, waxes, greases, and petrolatum-based products. Both cleaning agents are designed for use in low-energy agitated immersion systems, pressure spray applications, or manual washing applications. Process2Clean® 5 liquid agent is designed specifically for use in recirculation and high-pressure cleaning applications. This agent is effective in removing a wide array of residues including oils, waxes, grease, and petrolatum.
Routine use of Process2Clean® 2 and 3 agents reduces corrosion, pitting, and rusting.
Ordering information: Agents include complete lot documentation package for traceability.
Specifications
- Capacity:3.8 L (1 gal.)
- Seq:02
- Sterility:Sterile
- pH value:8,55
- Specific gravity:1,01 g/ml



