Brushes, FlexBrush™
Microfibre cover (80% Polyester, 20% Polyamide)
Catalog # 141-1645
Supplier: MICRONOVA
Jump to:
Product Details & Documents
The FlexBrush™ is ideal for cleaning over and around piping and fittings. The flexibility of the head allows the user to shape the head for custom cleaning applications.
- Bendable brush with polyester or microfibre cover
- Acme threaded end attaches to a variety of handles for extended reach
- Threaded handle (STA series) can be added for extended reach
- Covers are compatible with strong disinfectants and autoclavable
Specifications
- Description:Microfibre cover (80% Polyester, 20% Polyamide)
- Seq:07
- Cat. No.:141-1645
- Environmentally Preferable:Waste Reducing
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



