DCpak® SFC Achiral (SFC- A) Columns
SFC Achiral columns, Analytical, DCpak SFC-A, 5 µm, 20 mm, 250 mm
Catalog # DAICAA445
Supplier: CHIRAL TECHNOLOGIES
Jump to:
Product Details & Documents
When a material is in a state that the temperature and the pressure exceed the critical point, it becomes a supercritical fluid. In this phase, the density of gas and liquid becomes the same.
Specifications
- Column Format:Analytical
- Ø int.:20 mm
- Particle Size:5 µm
- Description:SFC Achiral columns
- Length:250 mm
- Seq:10
- Phase:DCpak SFC-A



