DCpak® SFC Achiral (SFC- A) Columns
SFC Achiral columns, Analytical, DCpak SFC-A, 5 µm, 10 mm, 250 mm
Catalog # DAICAA435
Supplier: CHIRAL TECHNOLOGIES
Jump to:
Product Details & Documents
When a material is in a state that the temperature and the pressure exceed the critical point, it becomes a supercritical fluid. In this phase, the density of gas and liquid becomes the same.
Specifications
- Column Format:Analytical
- Ø int.:10 mm
- Particle Size:5 µm
- Description:SFC Achiral columns
- Length:250 mm
- Seq:09
- Phase:DCpak SFC-A
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



