Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Venting needles for high precision sample handling

C-male hub venting needle, with coaxial Ø of 3,0 mm, 102 mm, 2,00 mm, 1,60 mm, 5
Catalog # HAMI210555
Supplier:   HAMILTON BONADUZ
Venting needles for high precision sample handling
Catalog # HAMI210555
Supplier:  HAMILTON BONADUZ
Venting needles for high precision sample handling
Venting needles for high precision sample handling

C-male hub venting needle, with coaxial Ø of 3,0 mm, 102 mm, 2,00 mm, 1,60 mm, 5

Price
501,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These venting needles are made of high grade stainless steel and are ideally suited for a wide range of applications. Various lengths and different hub connections are available to perfectly match the requirements of laboratory equipment manufacturers.

  • OEM customisation
  • More accurate pipetting with high corrosion resistance
  • Prevents cross-contamination
  • Self-venting design allows pressure compensation
  • Aspirate more than 50 μl in one injection
  • Process more samples in shorter time

These needles are designed to address the over and under-pressurisation that arises during precise dispensing and aspirating in a closed vessel.

Point style 5: Conical with side port for penetration without coring. Applications prone to needle clogging; causes minimal septum damage.

Specifications
  • Ext.Ø:
    2,00 mm
  • Ø int.:
    1,60 mm
  • Type of tip:
    5
  • Description:
    C-male hub venting needle, with coaxial Ø of 3,0 mm
  • Length:
    102 mm
  • Seq:
    16