Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Venting needles for high precision sample handling

C-female hub venting needle, with coaxial Ø of 3,0 mm, 102 mm, 2,00 mm, 1,60 mm, 5
Catalog # HAMI210551
Supplier:   HAMILTON BONADUZ
Venting needles for high precision sample handling
Catalog # HAMI210551
Supplier:  HAMILTON BONADUZ
Venting needles for high precision sample handling
Venting needles for high precision sample handling

C-female hub venting needle, with coaxial Ø of 3,0 mm, 102 mm, 2,00 mm, 1,60 mm, 5

Price
501,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These venting needles are made of high grade stainless steel and are ideally suited for a wide range of applications. Various lengths and different hub connections are available to perfectly match the requirements of laboratory equipment manufacturers.

  • OEM customisation
  • More accurate pipetting with high corrosion resistance
  • Prevents cross-contamination
  • Self-venting design allows pressure compensation
  • Aspirate more than 50 μl in one injection
  • Process more samples in shorter time

These needles are designed to address the over and under-pressurisation that arises during precise dispensing and aspirating in a closed vessel.

Point style 5: Conical with side port for penetration without coring. Applications prone to needle clogging; causes minimal septum damage.

Documents

Specifications
  • Ext.Ø:
    2,00 mm
  • Ø int.:
    1,60 mm
  • Type of tip:
    5
  • Description:
    C-female hub venting needle, with coaxial Ø of 3,0 mm
  • Length:
    102 mm
  • Seq:
    12
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.