Multi-channel pipettes, mechanical, variable volume, Reference® 2 (General Lab Product)
1 µl: ±8,0 % / ±0,08 µl
5 µl: ±4,0 % / ±0,2 µl
10 µl: ±2,0 % / ±0,2 µl, 0,5 µl: ±8,0 % / ±0,04 µl
1 µl: ±5,0 % / ±0,05 µl
5 µl: ±2,0 % / ±0,1 µl
10 µl: ±1,0 % / ±0,1 µl, Grey, 20 µl
Product Details & Documents
The robust Reference® 2 is the successor to the Reference® pipette and features a new design, reduced weight and unique one-button operation.
- One-button operation and spring loaded tip cone for fast and ergonomic handling with reduced operating effort
- Quick tip ejection with active aerosol reduction; haptic feedback prevents accidential tip ejection
- Spring-loaded tip cone can be switched on/off optionally and improves reproducibility and flexibility
- Channel indicator guarantees a continuously identical pipette alignment during the work process
- Serial number is printed on multiple components of the pipette for heightened traceability
- Embedded RFID chip containing all relevant data ensures complete traceability
- Optional TrackIT software allows simple identification and documentation and provides ability to add own data (e.g. calibration time and results, location)
- Fully autoclavable
Thanks to its reliable and accurate operation, the pipette is ideal for use with precious liquids or in any application requiring extremely high levels of accuracy.
Designed and constructed for general laboratory and research applications in Life Science. Typical applications include: Food & beverages, forensic, cosmetics, agriculture, animal studies, chemical analytics, research applications at medical and academic facilities.
* Works with Windows 7/8 and Vista.
Certifications: Without CE marking.
Documents
TDS epT.I.P.S.® Combinations
Datasheet
Specifications
- Colour code:Grey
- Volume:0,5 - 10 µl
- Accuracy:0,5 µl: ±12,0 % / ±0,06 µl
1 µl: ±8,0 % / ±0,08 µl
5 µl: ±4,0 % / ±0,2 µl
10 µl: ±2,0 % / ±0,2 µl - Imprecision:0,5 µl: ±8,0 % / ±0,04 µl
1 µl: ±5,0 % / ±0,05 µl
5 µl: ±2,0 % / ±0,1 µl
10 µl: ±1,0 % / ±0,1 µl - Recommended tips:20 µl
- Cat. No.:613-5843
- Environmental certification:Renewable Energy Certificate, ISO 14001
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #AvailabilityPrice
- Pipette holder for pipette carousel
Product Information
- Catalog #AvailabilityPrice
- Protection filter for 0,25 - 2,5 ml variable / 2 ml fixed volume / 2,5 ml fixed volume, colour code red, 1 set = 10 filters, 1 sleeveProtection filter for 0,25 - 2,5 ml variable / 2 ml fixed volume / 2,5 ml fixed volume, colour code red, 1 set = 10 filters, 1 sleeveEPPE4920622.009Log in for availability1 * 1 ST - 17,00 €
Product Information
- Catalog #AvailabilityPrice
- Protection filter for 1 - 10 ml variable, colour code turquoise, 1 set = 10 filters, 1 sleeveProtection filter for 1 - 10 ml variable, colour code turquoise, 1 set = 10 filters, 1 sleeveEPPE4920624.001Log in for availability1 * 1 ST - 17,00 €
Product Information
- Catalog #AvailabilityPrice
- Protection filter for 0,5 - 5 ml variable, colour code purple, 1 set = 10 filters, 1 sleeveProtection filter for 0,5 - 5 ml variable, colour code purple, 1 set = 10 filters, 1 sleeveEPPE4920623.005Log in for availability1 * 1 ST - 17,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



