Single channel pipettes, mechanical, variable / fixed volume, Reference® 2 (General Lab Product)
The robust Reference® 2 is the successor to the Reference® pipette and features a new design, reduced weight and unique one-button operation.
- Single button operation and spring loaded tip cone for fast and ergonomic handling with reduced operating effort
- Quick tip ejection with active aerosol reduction; haptic feedback prevents accidential tip ejection
- Serial number is printed on multiple components of the pipette for heightened traceability
- Embedded RFID chip containing all relevant data ensures complete traceability
- Optional TrackIT software allows simple identification and documentation and provides ability to add own data (e.g. calibration time and results, location)
- Autoclavable
Due to its reliable and accurate operation, the pipette is ideal for use with precious liquids or in any application requiring extremely high levels of accuracy.
Designed and constructed for general laboratory and research applications in Life Science. Typical applications include: Food and beverages, forensic, cosmetics, agriculture, animal studies, chemical analytics, research applications at medical and academic facilities.
Works with windows 7/8/vista.
Certifications: Without CE marking.
Ordering information: All adjustable volume pipettes come with an epT.I.P.S.® box (except the 2,5 ml, 5 ml and 10 ml versions).
Each 3-pack contains three pipettes, one set of matching eppendorf tips and one ballpoint pen.
- Colour code:Blue
- Volume:500 µl
- Seq:26
- Accuracy:±0,6 %
- Imprecision:±0,2 %
- Recommended tips:epT.I.P.S.® 1000 µl
- Cat. No.:EPPE4925000.146
- Environmental certification:Renewable Energy Certificate, ISO 14001
- Environmentally Preferable:Low Manufacturing Impact
Accessories
- Description
- EPPE4920622.009Protection filter for 0,25 - 2,5 ml variable / 2 ml fixed volume / 2,5 ml fixed volume, colour code red, 1 set = 10 filters, 1 sleeve1 * 1 ST - 17,00 €
- Description
- Description
- EPPE4920623.005Protection filter for 0,5 - 5 ml variable, colour code purple, 1 set = 10 filters, 1 sleeve1 * 1 ST - 17,00 €
- Description
- Description
- EPPE4920624.001Protection filter for 1 - 10 ml variable, colour code turquoise, 1 set = 10 filters, 1 sleeve1 * 1 ST - 17,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



