Order Entry
Belgium
Orders LinkContactUsLinkComponent
Single channel pipettes, mechanical, variable / fixed volume, Reference® 2 (General Lab Product)

Single channel pipettes, mechanical, variable / fixed volume, Reference® 2 (General Lab Product)

1 µl, ±2,5 %, ±1,8 %, Dark grey, epT.I.P.S.® 10 µl
Catalog # EPPE4925000.014
   Low Manufacturing Impact
Supplier:   EPPENDORF
Single channel pipettes, mechanical, variable / fixed volume, Reference® 2 (General Lab Product)
Catalog # EPPE4925000.014
Supplier:  EPPENDORF
   Low Manufacturing Impact
Single channel pipettes, mechanical, variable / fixed volume, Reference® 2 (General Lab Product)
Single channel pipettes, mechanical, variable / fixed volume, Reference® 2 (General Lab Product)

1 µl, ±2,5 %, ±1,8 %, Dark grey, epT.I.P.S.® 10 µl

Price
214,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The robust Reference® 2 is the successor to the Reference® pipette and features a new design, reduced weight and unique one-button operation.

  • Single button operation and spring loaded tip cone for fast and ergonomic handling with reduced operating effort
  • Quick tip ejection with active aerosol reduction; haptic feedback prevents accidential tip ejection
  • Serial number is printed on multiple components of the pipette for heightened traceability
  • Embedded RFID chip containing all relevant data ensures complete traceability
  • Optional TrackIT software allows simple identification and documentation and provides ability to add own data (e.g. calibration time and results, location)
  • Autoclavable

Due to its reliable and accurate operation, the pipette is ideal for use with precious liquids or in any application requiring extremely high levels of accuracy.

Designed and constructed for general laboratory and research applications in Life Science. Typical applications include: Food and beverages, forensic, cosmetics, agriculture, animal studies, chemical analytics, research applications at medical and academic facilities.

Works with windows 7/8/vista.

Certifications: Without CE marking.

Ordering information: All adjustable volume pipettes come with an epT.I.P.S.® box (except the 2,5 ml, 5 ml and 10 ml versions).
Each 3-pack contains three pipettes, one set of matching eppendorf tips and one ballpoint pen.

Specifications
  • Colour code:
    Dark grey
  • Volume:
    1 µl
  • Seq:
    13
  • Accuracy:
    ±2,5 %
  • Imprecision:
    ±1,8 %
  • Recommended tips:
    epT.I.P.S.® 10 µl
  • Cat. No.:
    EPPE4925000.014
  • Environmental certification:
    Renewable Energy Certificate, ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Protection filter for 0,25 - 2,5 ml variable / 2 ml fixed volume / 2,5 ml fixed volume, colour code red, 1 set = 10 filters, 1 sleeve
    Protection filter for 0,25 - 2,5 ml variable / 2 ml fixed volume / 2,5 ml fixed volume, colour code red, 1 set = 10 filters, 1 sleeve
    EPPE4920622.009
    Log in for availability
    1 * 1 ST - 17,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Lower part, 1 - 10 ml variable, turquoise
    Lower part, 1 - 10 ml variable, turquoise
    EPPE4920611.007
    Log in for availability
    1 * 1 ST - 62,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Protection filter for 0,5 - 5 ml variable, colour code purple, 1 set = 10 filters, 1 sleeve
    Protection filter for 0,5 - 5 ml variable, colour code purple, 1 set = 10 filters, 1 sleeve
    EPPE4920623.005
    Log in for availability
    1 * 1 ST - 17,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Pipette holder for pipette carousel
    Pipette holder for pipette carousel
    613-2925
    Log in for availability
    1 * 1 ST - 19,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Protection filter for 1 - 10 ml variable, colour code turquoise, 1 set = 10 filters, 1 sleeve
    Protection filter for 1 - 10 ml variable, colour code turquoise, 1 set = 10 filters, 1 sleeve
    EPPE4920624.001
    Log in for availability
    1 * 1 ST - 17,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.