Baseball caps, six panel, B010
Product Details & Documents
Six-panel crown with double stitching and sewn eyelets. Adjustable strap with classic plastic fastener. Available in a choice of popular colours and with reinforced front to accommodate embroidery or personalisation.
- Ideal for work or leisure activities
- Shell fabric contains 65% polyester, 35% cotton
- Weight: 190 g
- Contains a variety of fleece and knit styles with Insulatex linings for warmth and comfort even on the coldest of days
It offers an outstanding choice of designs and colours, suitable for many end users. The best quality fabrics and high technology construction techniques are used throughout, guaranteeing the ultimate in all-weather protection. Tested to withstand the rigours of everyday wear, each garment has been designed and manufactured with care to ensure total satisfaction wear after wear.
Specifications
- Clothing Size:One size
- Colour:Black
- Seq:01
- Cat. No.:PRTWB010BKR
- Model:B010
- Garment application:Casual|General Purpose
- Gender:Unisex
- Fabric:65% polyester, 35% cotton
- Weight:190 g
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



