Erlenmeyer flasks with standard ground joints, amber
25 ml, Amber, 42 mm, 14/23 NS
Catalog # LENZ302808
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN® borosilicate glass, brown.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Coloured brown to protect light-sensitive substances. Volume graduations and labelling area.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Ext.Ø:42 mm
- Socket size:14/23 NS
- Capacity:25 ml
- Colour:Amber
- Seq:03



