Order Entry
Belgium
Orders LinkContactUsLinkComponent
Colony counters

Colony counters

DOT colony counter with 120 mm magnifying glass with light
Catalog # IULA90008700
Supplier:   IUL Instruments SA
Colony counters
Catalog # IULA90008700
Supplier:  IUL Instruments SA
Colony counters
Colony counters

DOT colony counter with 120 mm magnifying glass with light

Price
1 251,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Choice of models with a fibre marker with a built-in switch and /or a metal-tipped pen that are attached to the base. The marker supplied with the counter allows marked cells to be added to the screen one by one.

  • Ø 100 or 120 mm biconvex lamp
  • X2 magnification

220 V voltage, 50 Hz, 0,2 A.

Specifications
  • Description:
    DOT colony counter with 120 mm magnifying glass with light
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Centering Device 100 mm
    Centering Device 100 mm
    710-0111
    Log in for availability
    1 * 1 ST - 61,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Centering Device 80 mm
    Centering Device 80 mm
    710-0110
    Log in for availability
    1 * 1 ST - 61,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Centering Device 60 mm
    Centering Device 60 mm
    710-0109
    Log in for availability
    1 * 1 ST - 61,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.