Order Entry
Belgium
Orders LinkContactUsLinkComponent
pH combination electrodes, ProcessLine

pH combination electrodes, ProcessLine

PL H-90-225 pH, 0 - 14, 0...+135 °C, Glass, 12×225 mm, S8
Catalog # SCOI285114510
Supplier:   SI Analytics
pH combination electrodes, ProcessLine
Catalog # SCOI285114510
Supplier:  SI Analytics
pH combination electrodes, ProcessLine
pH combination electrodes, ProcessLine

PL H-90-225 pH, 0 - 14, 0...+135 °C, Glass, 12×225 mm, S8

Price
445,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These electrodes are low maintenance sensors for heavy duty process applications in the chemical industry. They are ideally suitable for measuring media with extreme ionic strength - whether boiler feed water or brine - also in strongly oxidizing acid and alkali containing media.

  • Low-maintenance electrodes: no electrolyte topping up or installation of complicated pressure sequence control required
  • Pinhole diaphragms, so reference electrode is not polluted or blocked
  • Duralid electrolyte with high KCl content combines very long working life with rapid and stable measurements
  • Proven H membrane glass with very low alkali error and optimized spherical shape
  • Integrated pressure compensation cushion

PL8× models
Reference system: Duralid solid electrolyte with a high KCl content
Diaphragm: 2-hole

PL9× models
Reference system: RheoLid electrolyte with KCI storage rings
Diaphragm: PTFE

Specifications
  • Connection:
    S8
  • Ø×L:
    12×225 mm
  • Type:
    PL H-90-225 pH
  • Material:
    Glass
  • Seq:
    59
  • Temp.:
    0...+135 °C
  • pH:
    0 - 14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.