Toggle drums
300 L, 710 mm, 800 mm
SAMPA926-300
These stainless steel containers from 2 litres up to 300 litres are designed for storing and processing powders and liquids.
- Splash-tight lid secured by toggle clamps
- Hygienic solid rim
- With two side handles
- Fully welded, crevice free interior
- Finished to a high quality mirror polish
- Removable, easy clean silicone seal
Seal is food grade and meets all the latest FDA compliance standards.
- Ø opening:710 mm
- Capacity:300 L
- Height:800 mm
- Seq:07
Accessories
- Description
- Description
- Description
- Description



