Order Entry
Belgium
Orders LinkContactUsLinkComponent
Disposable forceps, SteriWare®

Disposable forceps, SteriWare®

White, -, 115 mm
Catalog # SAMP8025H-115
Supplier:   Sampling Systems
Disposable forceps, SteriWare®
Catalog # SAMP8025H-115
Supplier:  Sampling Systems
Disposable forceps, SteriWare®
Disposable forceps, SteriWare®

White, -, 115 mm

Price
105,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

These diposable tweezers made from 100% virgin HDPE are ideal for picking up items up to 25 mm. Its special dual action design means it can pick up both small and large items.

  • Made from FDA and EC conforming material
  • Cross-contamination risk is eliminated - the device can be used straight from the bag
  • No cleaning is required before or after sampling
  • Gamma irradiated (SAL 10⁻⁶)
  • Suitable for all industries (pharmaceutical, food, chemical, cosmetic, biotechnology etc.)

 : Manufactured and packed in a class 100000 cleanroom environment. Individually bagged in a heat sealed PE bag.

Specifications
  • Sterile:
    -
  • Colour:
    White
  • Length:
    115 mm
  • Seq:
    02
  • Cat. No.:
    SAMP8025H-115