Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Fluid Point Sampler

Fluid Point sampler, Stainless steel 316L, 450 ml, 1500 mm, 25 mm
Catalog # SAMP5551S-1500
Supplier:   Sampling Systems
Fluid Point Sampler
Catalog # SAMP5551S-1500
Supplier:  Sampling Systems
Fluid Point Sampler
Fluid Point Sampler

Fluid Point sampler, Stainless steel 316L, 450 ml, 1500 mm, 25 mm

Price
945,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The fluid point sampler is designed for taking rapid samples of free-flowing liquids.

  • Ideal for sampling free-flowing liquids from most containers
  • Great for sampling pharmaceuticals, cosmetics, and foodstuffs
  • Easily cleaned
  • Available from stock
  • Fast delivery

The fluid point sampler is great for taking samples of free-flowing liquids from a range of containers, including drums. It is made from chemically resistant 316L stainless steel to provide excellent corrosion resistance.

Specifications
  • Ø:
    25 mm
  • Capacity:
    450 ml
  • Description:
    Fluid Point sampler
  • Length:
    1500 mm
  • Material:
    Stainless steel 316L
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.