Order Entry
Belgium
Orders LinkContactUsLinkComponent
MiniCorer Sampler

MiniCorer Sampler

MiniCorer sampler, Stainless steel 316L, 235 mm, 18 mm
Catalog # SAMP7008A-02
Supplier:   Sampling Systems
MiniCorer Sampler
Catalog # SAMP7008A-02
Supplier:  Sampling Systems
MiniCorer Sampler
MiniCorer Sampler

MiniCorer sampler, Stainless steel 316L, 235 mm, 18 mm

Price
97,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

The MiniCorer is designed for sampling cheese, wax, butter, etc.

  • Available in multipe lengths
  • Made from chemically resistant 316L stainless steel
  • Available from stock
  • Fast delivery

The MiniCorer is an ideal sampler for sampling cheese, wax, butter, and other similar substances. Available in varying lengths and made from chemically resistant 316L stainless steel, the sampler offers a convenient, quick, and easy way to take core samples.

Specifications
  • Ø:
    18 mm
  • Description:
    MiniCorer sampler
  • Length:
    235 mm
  • Material:
    Stainless steel 316L
  • Seq:
    02