Silo Rocket Sampler
Silo Rocket sampler, Stainless steel 316L, 1000 mm, 500 ml
Catalog # SAMP1985A-1000
Supplier: Sampling Systems
Aller à :
Product Details & Documents
The Silo rocket sampler is ideal for taking large bulk samples.
- Suitable for both cohesive and free-flowing powders
- Can be used for grains, granules, etc.
- Fitted with a wide handle for extra leverage
- Available from stock
- Fast delivery
The Silo rocket sampler features a convenient design, meaning it can easily take samples of both free-flowing and cohesive powders. It is made from high-quality 316L stainless steel for durability.
Spécifications
- Volume:500 ml
- Description:Silo Rocket sampler
- Length:1000 mm
- Material:Stainless steel 316L
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



