Suite of columns, Cogent TYPE-C™, method development kits
Method development kit, 100 Å, 4 µm, 4,60 mm, 50 mm
Catalog # 554-6393
Supplier: MICROSOLV
Jump to:
Product Details & Documents
The Cogent suite of columns is set of 5 columns of the same configuration consisting of one each of the Bidentate C18™, UDC-Cholesterol™, Bidentate C8™, Diamond Hydride™ and Silica C™.
- Applicable in reverse phase, normal phase or aqueous normal phase
- Kit provides an extremely wide spectrum of selectivies and possibilities
All of the columns in the suite can be used at low pH or high pH (upper limit is pH 8 for all except the C18 and the C8 columns which can be used up to pH 10,2).
All of the columns rapidly equilibrate between gradients or with initial use, making them very quick into service.
Specifications
- Column Format:Method development kit
- Ø int.:4,60 mm
- Particle Size:4 µm
- Pore size:100 Å
- Length:50 mm
- Seq:06



