Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Containment berms, QuickBerm® Plus

Rigid-lock QuickBerm® plus, folded dimensions (610×610×305 mm), 139,3 kg, 18321 l, 16500×3700×305 mm
Catalog # 119-0362
Containment berms, QuickBerm® Plus
Catalog # 119-0362
Containment berms, QuickBerm® Plus
Containment berms, QuickBerm® Plus

Rigid-lock QuickBerm® plus, folded dimensions (610×610×305 mm), 139,3 kg, 18321 l, 16500×3700×305 mm

Price
7 650,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The QuickBerm Plus® offers superior protection and chemical resistance against the harshest of liquids, including petroleum, oils, greases, and most acids.

  • Single-piece construction - patented Rigid-Lock wall-support system integral to berm provides unobstructed work space
  • Quick and easy setup, no assembly required
  • Withstands long-term UV exposure and extreme temperatures
  • Finished hem edge on top of sidewall prevents fraying and adds strength

A simple push on the walls unlocks the support and lays the wall down for drive-through capability from any angle. Reinforced CriticalCorner™ design with wraparound diagonal radio frequency (RF) welds offer exceptionally strong structural integrity to prevent seam leaks, provide fluid-tight reliability, and extend berm life expectancy.

For added resistance against rocky surfaces or heavy in-out traffic use tarps, ground mats, track mats, or track runners. Excellent for heavy vehicle traffic

Certifications: Helps to comply with EPA for containment and spill prevention (SPCC)

Ordering information: Anchors not included.

Specifications
  • Capacity:
    18321 l
  • Description:
    Rigid-lock QuickBerm® plus, folded dimensions (610×610×305 mm), 139,3 kg
  • Seq:
    05
  • W×D×H:
    16500×3700×305 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.