Drip pads
Pad drip refills, 7 l, 1321 × 762 mm
N° de catalogue 119-0353
Fournisseur: JUSTRITE MANUFACTURING
Jump to:
Product Details & Documents
Drip pads can capture small oil leaks and drips before they contaminate the ground or create unsafe work surfaces.
- Lightweight, flexible, and portable
- Made from UV and chemical-resistant modified PVC
- Coated mesh outer layer to trap coarse debris
These drip pads feature replaceable, oil-only sorbent with a welded leakproof barrier. Rated for drive over applications, pads include brass grommets in opposing corners for anchoring. Anchoring stakes not included. Pads come in two sizes; extended model is weighted to keep it down in high winds. Outer shell is reusable with optional refill sorbent packs.
Certifications: Helps to comply with EPA for spill prevention (SPCC).
Specifications
- Capacity:7 l
- Description:Pad drip refills
- L×W:1321 × 762 mm
- Seq:04



