Order Entry
Belgium
Orders LinkContactUsLinkComponent
Drip pads

Drip pads

Pad drip extended, 7 l, 914 × 610 mm
Catalog # 119-0349
Drip pads
Catalog # 119-0349
Drip pads
Drip pads

Pad drip extended, 7 l, 914 × 610 mm

Price
213,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Drip pads can capture small oil leaks and drips before they contaminate the ground or create unsafe work surfaces.

  • Lightweight, flexible, and portable
  • Made from UV and chemical-resistant modified PVC
  • Coated mesh outer layer to trap coarse debris

These drip pads feature replaceable, oil-only sorbent with a welded leakproof barrier. Rated for drive over applications, pads include brass grommets in opposing corners for anchoring. Anchoring stakes not included. Pads come in two sizes; extended model is weighted to keep it down in high winds. Outer shell is reusable with optional refill sorbent packs.

 : Helps to comply with EPA for spill prevention (SPCC).

Specifications
  • Capacity:
    7 l
  • Description:
    Pad drip extended
  • L×W:
    914 × 610 mm
  • Seq:
    03
  • Cat. No.:
    119-0349