Order Entry
Belgium
Orders LinkContactUsLinkComponent
pH electrodes, Eutech

pH electrodes, Eutech

pH combination electrode, double junction, sealed, built-in ATC, 1 - 13, 0...+80 °C, Epoxy, Porous HDPE pin, 12×115 mm, BNC, 1 m cable, General purposes
N° de catalogue EUTEECFE7372801W
Fournisseur:   EUTECH
pH electrodes, Eutech
N° de catalogue EUTEECFE7372801W
Fournisseur:  EUTECH
pH electrodes, Eutech
pH electrodes, Eutech

pH combination electrode, double junction, sealed, built-in ATC, 1 - 13, 0...+80 °C, Epoxy, Porous HDPE pin, 12×115 mm, BNC, 1 m cable, General purposes

Prix
184,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

pH electrodes for use with all pH meters with BNC input connector.

Specifications
  • Connection:
    BNC, 1 m cable
  • Ø×L:
    12×115 mm
  • For:
    General purposes
  • Description:
    pH combination electrode, double junction, sealed, built-in ATC
  • Material:
    Epoxy
  • Seq:
    03
  • Diaphr.:
    Porous HDPE pin
  • Temp.:
    0...+80 °C
  • pH:
    1 - 13