Dissolved oxygen meter, handheld, Eutech DO 450
Product Details & Documents
This portable oxygen meter with optical probe measures dissolved oxygen and temperaure and is ideal for use in any environment. It features a durable waterproof and dustproof design with IP67 rating.
- Large, backlit display with intuitive user-friendly icons
- Grip-Clip™: Quickly and easily secures the electrode to a beaker or container
- Calibration due alarm; manual barometric pressure and salinity correction
- Stores up to 500 data sets; easy USB or RS232 output with data cables (cables not always included)
- Meets GLP standards: Built-in real-time clock stamps stored data and calibration data with time and date
- Can be used with two AA batteries or with optional universal power adapter (not included)
- Built-in stand with wall-mount option allows for easy bench top measurement or storage
The maintenance free optical probe with no electrolyte eliminates hassle of replacing delicate membranes and salt build up from refilling solutions.
Levering: The meter is supplied with RDO electrode with sensor cap and two AA batteries.
The kit additionally includes: Hard carry case, USB cable, RDO stainless steel weight/guard, and RDO calibration chamber.
Documents
eutech-150-450-series-family-brochure
Product documentatie
Specificaties
- Description:DO meter, portable, DO 450 Kit
- DO concentration resolution:0,1 mg/L
- DO accuracy:±2 %; ±0,1 ppm or mg/l up to 8; ±0,2 ppm or mg/l above 8
- Data logging capacity:Up to 500 data sets
- Power supply:Two AA batteries (included), AC adapter (optional)
- Temperature compensation:Yes
- Temperature resolution:0,1 °C
- DO concentration:0 - 20 mg/L
- Temperature accuracy:±0,5 °C
- Cat. No.:664-0231
- DO calibration:Zero and saturation
- Model:DO 450
- Outputs:USB, RS232
- Temperature range:0,0...+50,0 °C
- DO saturation:0 - 200 %
- Display:Custom LCD with backlight
Accessories
Productinformatie
- Catalogus #DescriptionBeschikbaarheidPrice
- EUTEECDOZEROSOLNZero oxygen solution, 0 % DO, 480 mlLog in voor beschikbaarheid1 * 1 ST - 32,56 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



