Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Drip pans

270 mm, 27 mm, 440 mm
Catalog # USBE4784
Supplier:   USBECK Laborgeräte
Drip pans
Catalog # USBE4784
Drip pans
Drip pans

270 mm, 27 mm, 440 mm

Price
191,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made of stainless steel.

  • Very good chemical resistance
  • Very good temperature resistance
  • Easy to clean

With removable gridiron.

Specifications
  • Width:
    270 mm
  • Height:
    27 mm
  • Length:
    440 mm
  • Seq:
    02