Order Entry
Belgium
Orders LinkContactUsLinkComponent
Water sampling bottles, rectangular

Water sampling bottles, rectangular

Bottle with thiosulfate, 500 ml, Red, Label, 83×65×135 mm, 28 mm, 111/case
Catalog # DELT282323
Supplier:   DELTALAB
Water sampling bottles, rectangular
Catalog # DELT282323
Supplier:  DELTALAB
Water sampling bottles, rectangular
Water sampling bottles, rectangular

Bottle with thiosulfate, 500 ml, Red, Label, 83×65×135 mm, 28 mm, 111/case

Price
281,00 €
Log in for availability
1 * 111 ST
Product Details & Documents

Polyethylene, translucent, with red screw cap.

  • Tamper evident red cap with an internal joint
  • Hermetical closure
  • Sterilised by radiation
  • Available with or without sodium thiosulfate

With liquid sodium thiosulphate (24 mg/L): ideal to analyse water meant for human consumption, swimming pools, and any other water where chlorine may modify the composition of the sample while being transported.

Without sodium thiosulphate: ideal to sample water for physico-chemical analysis, as well as for other sampling requiring sterile bottles.

The minor sides are gripped for a better handling. The larger sides are flat for labelling. Each bottle is labelled specifying description, code, lot, and expiry date.

Specifications
  • Packed:
    111/case
  • With:
    Label
  • Capacity:
    500 ml
  • Description:
    Bottle with thiosulfate
  • Seq:
    03
  • W×D×H:
    83×65×135 mm
  • Cap colour:
    Red
  • Neck Ø ext.:
    28 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.