Order Entry
Belgium
Orders LinkContactUsLinkComponent
Vannas spring scissors, microserrated

Vannas spring scissors, microserrated

Sharp, straight tips, 85 mm, 4 mm, 0,1 mm, +
Catalog # FSCI15070-08
Marketsource
Supplier:   FINE SCIENCE TOOLS
Vannas spring scissors, microserrated
Catalog # FSCI15070-08
Supplier:  FINE SCIENCE TOOLS
Marketsource
Vannas spring scissors, microserrated
Vannas spring scissors, microserrated

Sharp, straight tips, 85 mm, 4 mm, 0,1 mm, +

Price
263,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

These stainless steel scissors are microserrated to minimise slippage.

Specifications
  • Type:
    Sharp, straight tips
  • Length:
    85 mm
  • Seq:
    01
  • Serrated:
    +
  • Tip size:
    0,1 mm
  • Blade length:
    4 mm