Order Entry
Belgium
Orders LinkContactUsLinkComponent
Label printer BBP™12

Label printer BBP™12

BBP™12 Desktop label printer, 300 dpi, EU with cutter and unwinder
Catalog # BRDY195966
Supplier:   Brady
Label printer BBP™12
Catalog # BRDY195966
Supplier:  Brady
Label printer BBP™12
Label printer BBP™12

BBP™12 Desktop label printer, 300 dpi, EU with cutter and unwinder

Price
724,00 €
Log in for availability
1 * 1 KIT
Product Details & Documents

The BBP™12 bench top label printer is a compact, reliable and affordable entry level printer to identify cables, components, products and laboratory samples for customers who require low volumes of various, quality identification labels. The printer can print on a multitude of materials in various sizes including nylon cloth, paper, polyester, polyimides, polyolefin, polypropylene, tamper evident materials, vinyl (also self-laminating), vinyl cloth, to produce labels, tags, cable markers, sleeves (both ladder and continuous).

  • Accurate image printing, 300 dpi gives good print resolution
  • Supports a multitude of materials from 10 to 112 mm wide
  • Easy to use with intuitive software interface and full colour LCD display
  • Can work in a network or stand-alone
  • Print speed = 100 mm/sec
  • Real time clock feature

Delivery information: The LAB-KIT comprises the BBP12 label printer with an unwinder (media holder), USB cable, power cord, product CD, Quick Start Guide, a LabelMark Pro CD.

Documents

Specifications
  • Description:
    BBP™12 Desktop label printer, 300 dpi, EU with cutter and unwinder
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • External material holder
    External material holder
    116-0611
    BBP11/BBP12
    Log in for availability
    1 * 1 ST - 32,80 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation automation software suite
    Brady workstation automation software suite
    BRDY149187
    BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Brady workstation CLP/GHS app via download
    Brady workstation CLP/GHS app via download
    BRDY195526
    Log in for availability
    1 * 1 ST - 369,99 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Workstation lockout writer software app
    Workstation lockout writer software app
    BRDY145445
    BBP®31, BBP®33, BBP®85, i3300
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation scan and print software suite
    Brady workstation scan and print software suite
    BRDY149445
    BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200
    Log in for availability
    1 * 1 ST - 833,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.