Order Entry
Belgium
Orders LinkContactUsLinkComponent
Measuring scoops

Measuring scoops

25 ml, 199 mm, 35 mm
Catalog # SAMP1900A-25
Supplier:   Sampling Systems
Measuring scoops
Catalog # SAMP1900A-25
Supplier:  Sampling Systems
Measuring scoops
Measuring scoops

25 ml, 199 mm, 35 mm

Price
148,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These measuring scoops made from high quality 316 stainless steel are ideal for scooping out fixed volumes of powder.

  • Crevice-free
  • Polished
Specifications
  • Ø:
    35 mm
  • Capacity:
    25 ml
  • Length:
    199 mm
  • Seq:
    04