Order Entry
Belgium
Orders LinkContactUsLinkComponent
Measuring scoops

Measuring scoops

1 ml, 186 mm, 9 mm
Catalog # SAMP1900A-01
Supplier:   Sampling Systems
Measuring scoops
Catalog # SAMP1900A-01
Supplier:  Sampling Systems
Measuring scoops
Measuring scoops

1 ml, 186 mm, 9 mm

Price
91,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

These measuring scoops made from high quality 316 stainless steel are ideal for scooping out fixed volumes of powder.

  • Crevice-free
  • Polished
Specifications
  • Ø:
    9 mm
  • Capacity:
    1 ml
  • Length:
    186 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.