Order Entry
Belgium
Orders LinkContactUsLinkComponent
Funnel with short stem

Funnel with short stem

70 mm, 8 mm, 70 mm
Catalog # KAVAN632421001071
Supplier:   Kavalier
Funnel with short stem
Catalog # KAVAN632421001071
Supplier:  Kavalier
Funnel with short stem
Funnel with short stem

70 mm, 8 mm, 70 mm

Price
123,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Borosilicate glass, grade 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With smooth internal walls.

Certifications: DIN 12445 and ISO 4798

Specifications
  • Funnel O-Ø:
    70 mm
  • Seq:
    08
  • Stem O-Ø:
    8 mm
  • Stem length:
    70 mm