Funnel with short stem
40 mm, 6 mm, 40 mm
Catalog # KAVAN632421001041
Supplier: Kavalier
Jump to:
Product Details & Documents
Borosilicate glass, grade 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With smooth internal walls.
: DIN 12445 and ISO 4798
Specifications
- Funnel O-Ø:40 mm
- Seq:03
- Stem O-Ø:6 mm
- Stem length:40 mm



